Allen Tel AT10784A-CW Hook Switch Assembly-Vertical/Horizontal | Graybar Store
Allen Tel - Hook Switch Assembly-Vertical/Horizontal - AT10784A-CW
+ / - Hover over image to Zoom
Other Views

    Hook Switch Assembly-Vertical/Horizontal

    Manufacturer: Allen Tel
    Manufacturer #: AT10784A-CW
    SKU: 88308883
    $51.60
    Checking Pricing
         
    Style:Rear Mount
    Material:Plastic
    Color:Chrome
    Wiring Option:Wired
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT10784A-CW
    • Color Chrome
    • Style Rear Mount
    • Wiring Option Wired
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Chrome plated metal handset hanger and three (3) form "C" transfer switch combinations for standard 7 wire phone hook switch operation. Adjustable for panel thickness .060 - .125 inches.
    • Plastic hook switch assembly for mounting "G" type handsets in vertical or horizontal positions.