Allen Tel AT810610 Hook Switch Assembly-Vertical | Graybar Store
Allen Tel - Hook Switch Assembly-Vertical - AT810610
+ / - Hover over image to Zoom
Other Views

    Hook Switch Assembly-Vertical

    Manufacturer: Allen Tel
    Manufacturer #: AT810610
    SKU: 88007981
    $31.83
    Checking Pricing
         
    Material:Metal
    Color:Chrome
    Style:Rear Mount
    Wiring Option:Unwired
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT810610
    • Color Chrome
    • Style Rear Mount
    • Wiring Option Unwired
    • Type Hook Switch Assembly
    • Material Metal
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Unwired chrome plated cast metal hanger hook switch assembly.
    • Equipped with three (3) form "C" (transfer) switch combinations for standard 7 wire phone hook switch operation
    • Adjustable for panel thickness .060 - .125 inches