Allen Tel AT1984 Hook Switch Assembly-Universal Vertical/Horizontal Front Mount | Graybar Store
Allen Tel - Hook Switch Assembly-Universal Vertical/Horizontal Front Mount - AT1984
+ / - Hover over image to Zoom
Other Views

    Hook Switch Assembly-Universal Vertical/Horizontal Front Mount

    Manufacturer: Allen Tel
    Manufacturer #: AT1984
    SKU: 88308875
    $29.71
    Checking Pricing
         
    Material:Metal
    Color:Chrome
    Style:Rear Mount
    Wiring Option:Unwired
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT1984
    • Color Chrome
    • Style Rear Mount
    • Wiring Option Unwired
    • Material Metal
    • Country of Origin TW - Taiwan
    Product Overview:
    Chrome plated metal handset hanger and three (3) form "C" transfer switch combinations for standard 7 wire phone hook switch operation. Adjustable for panel thickness .060 - .125 inches.
    • Plastic hook switch assembly for mounting "G" type handsets in either vertical or horizontal positions