Allen Tel AT21541-1904 Hook Switch Assembly-Cup Type with Locking Clip | Graybar Store
Allen Tel - Hook Switch Assembly-Cup Type with Locking Clip - AT21541-1904
+ / - Hover over image to Zoom
Other Views

    Hook Switch Assembly-Cup Type with Locking Clip

    Manufacturer: Allen Tel
    Manufacturer #: AT21541-1904
    SKU: 94025870
    $97.62
    Checking Pricing
         
    Material:Plastic
    Color:Black
    Wiring Option:Unwired
    Style:Rear Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT21541-1904
    • Color Black
    • Style Rear Mount
    • Wiring Option Unwired
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hook Switch Assembly - Cup Type with Locking Clip
    • High-impact thermoplastic cup equipped with locking clip
    • Equipped with two (2) form "C" switch combinations for standard 6 wire phone hook switch operation