Allen Tel AT21541-15 Hook Switch Assembly-Cup Type | Graybar Store
Allen Tel - Hook Switch Assembly-Cup Type - AT21541-15
+ / - Hover over image to Zoom
Other Views

    Hook Switch Assembly-Cup Type

    Manufacturer: Allen Tel
    Manufacturer #: AT21541-15
    SKU: 88308872
    $97.62
    Checking Pricing
         
    Material:Plastic
    Wiring Option:Unwired
    Style:Rear Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT21541-15
    • Color White
    • Style Rear Mount
    • Wiring Option Unwired
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White cup type hook switch assembly.
    • Plastic hook switch assembly for mounting "G" type handsets in vertical or horizontal positions
    • High-impact thermoplastic cup
    • Equipped with four (4) form "C" switch combinations for standard 7-9 wire phone hook switch operation