L. H. Dottie S5 3 in. L Zinc Plated Steel (5/16 in.) S Hooks (50) | Graybar Store
L. H. Dottie - 3 in. L Zinc Plated Steel (5/16 in.) S Hooks (50) - S5
+ / - Hover over image to Zoom
Other Views

    3 in. L Zinc Plated Steel (5/16 in.) S Hooks (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: S5
    SKU: 25321884
    $60.77
    Checking Pricing
         
    Length:3 in.
    Packaging:50 per Pack
    Flange:5/16 Gauge
    Style:Hook
    Diameter (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # S5
    • Style Hook
    • Diameter (Inches) 1/2 in.
    • Flange 5/16 Gauge
    • Length 3 in.
    • Materials Zinc Plated Steel
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S Hook,Zinc Plated Steel, Overall Length 3 in., Eye Dia. 7/8 in., Opening 1/2 in., Wire Gauge 5/16 in.