Greenlee 8024 Hook Sheave | Graybar Store
Greenlee - Hook Sheave - 8024
+ / - Hover over image to Zoom
Other Views

    Hook Sheave

    Manufacturer: Greenlee
    Manufacturer #: 8024
    SKU: 96034752
    $1,151.98
    Checking Pricing
         
    Use With:UT8, UT5, 6001, UT4, UT2 Cable Pullers
    Diameter (Inches):24 in.
    Kit Includes:Roll Pin, Sheave Pin, Sheave Pin Clip, Sheave Unit, Yoke Frame
    Tensile Strength (Pound):8000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 8024
    • Diameter (Inches) 24 in.
    • Kit Includes Roll Pin, Sheave Pin, Sheave Pin Clip, Sheave Unit, Yoke Frame
    • Tensile Strength (Pound) 8000 lb.
    Product Overview:
    Hook Sheave, Aluminum Alloy Sheave With Self-Lubricating Bearings, Welded Steel Frame, Forged Steel Closure-Type Hook With 1 Inch Opening, Max. Rated Capacity 8000 Lb., 24 in. O.D., 9-7/8 in. I.D., 6-1/2 in. W, For Use With Any Greenlee Cable Puller