Lithonia Lighting HKM U Hook, HID Fixture, Die-Cast Aluminum, Male, 3-3/4 in. H | Graybar Store
Lithonia Lighting - Hook, HID Fixture, Die-Cast Aluminum, Male, 3-3/4 in. H - HKM U
+ / - Hover over image to Zoom
Other Views

    Hook, HID Fixture, Die-Cast Aluminum, Male, 3-3/4 in. H

    Manufacturer: Lithonia Lighting
    Manufacturer #: HKM U
    SKU: 90072399
    $9.96
    Checking Pricing
         
    Additional Features:Male
    Height (Inches):3-3/4 in.
    Thread Size:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # HKM U
    • Additional Features Male
    • Height (Inches) 3-3/4 in.
    • Materials Die-Cast Aluminum
    • Thread Size 3/4 in.
    • For Use With HID Fixture
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Die-cast aluminum male hook, 3-3/4 in. H, 1 in. thread H and 3/4 in. thread diameter, for use on HID fixtures.
    • 1 in. thread height