3M MP-3526/27N-BLACK Dual Lock™ 1 in. x 49 yd. Black Reclosable Fastener, 0.15 in. Engaged Thickness | Graybar Store
3M - Dual Lock™ 1 in. x 49 yd. Black Reclosable Fastener, 0.15 in. Engaged Thickness - MP-3526/27N-BLACK
+ / - Hover over image to Zoom
Other Views

    Dual Lock™ 1 in. x 49 yd. Black Reclosable Fastener, 0.15 in. Engaged Thickness

    Manufacturer: 3M
    Manufacturer #: MP-3526/27N-BLACK
    SKU: 98293329
    $55.52
    Checking Pricing
         
    Color:Black
    Packaging:5 per Case
    Length:4.48 m
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MP-3526/27N-BLACK
    • Color Black
    • Length 4.48 m
    • Materials Nylon
    Product Overview:
    3M™ Hook and Loop Fastener, Packaging: 5 Per Case, Black, Length: 4.48 m, Nylon