Siemon RS-VCM Hook And Loop Cable Manager, Black, 18 in. L | Graybar Store
Siemon - Hook And Loop Cable Manager, Black, 18 in. L - RS-VCM
+ / - Hover over image to Zoom
Other Views

    Hook And Loop Cable Manager, Black, 18 in. L

    Manufacturer: Siemon
    Manufacturer #: RS-VCM
    SKU: 97112870
    $43.14
    Checking Pricing
         
    Length:18 in.
    Size:18 L in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RS-VCM
    • Color Black
    • Size 18 L in
    • Type Hook and Loop Cable Manager
    • Length 18 in.
    • Includes (10) Quarter-Turn Mounting Clips; 18 in Hooks; Loop Cable Managers
    • Country of Origin 99 - Multiple
    Product Overview:
    Hook And Loop Cable Manager, Size: 18 L in, Black