Hubbell Power Systems C2050190 Hook | Graybar Store
Hubbell Power Systems - Hook - C2050190
+ / - Hover over image to Zoom
Other Views

    Hook

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2050190
    SKU: 88056591
    $1.69
    Checking Pricing
         
    Length:4-3/4 in.
    Diameter (Inches):7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2050190
    • Type Drive Hook
    • Diameter (Inches) 7/16
    • Length 4-3/4 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Hook, Steel, Length: 4-3/4 in, Diameter (Inches): 7/16 in