Square D (Schneider Electric) - Homeline™ Solar Ready 200A Ring-Type Surface-Mount Rainproof All-In-One CSED Without Bypass, 42 Spaces - SC42M200PS
+ / - Hover over image to Zoom
Other Views

Homeline™ Solar Ready 200A Ring-Type Surface-Mount Rainproof All-In-One CSED Without Bypass, 42 Spaces

Manufacturer: Square D (Schneider Electric)
Manufacturer #: SC42M200PS
SKU: 25683494
$221.21
Checking Pricing
     
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # SC42M200PS
Product Overview:
Homeline™ Solar Ready 200A ring-type surface-mount rainproof all-in-one Combination Service Entrance Device (CSED) with QOM2200VH service disconnect. Overhead/underground service. Max. 42 single-pole circuits.
  • Ring-Type Meter Socket
  • UL Listed; Suitable Only For Use as Service Equipment
  • Service Disconnect(s) Are Supplied Factory-Installed
  • Interiors Accept Plug-On Neutral and Pigtail Style Branch Circuit Breakers
  • Supplied With a Fully Distributed Neutral Bar; All Unused Terminals May be Used For Equipment Grounding Wires
  • Meets Federal SpecificationW-P-115c as Type 1, Class 2
  • Solar Ready Kit SR69064A Fits All Devices
  • All Devices Have a 3 in. KO in the Bottom Endwall
  • Provisions For Field Installed CTs on All Devices
  • Meets EUSERC Requirements