Square D (Schneider Electric) - Homeline® Solar-Ready 200A 8-Space Ring-Type Semi-Flush Mount CSED With QOM2200VH and A-L Style Hub - SC816F200PF
+ / - Hover over image to Zoom
Other Views

Homeline® Solar-Ready 200A 8-Space Ring-Type Semi-Flush Mount CSED With QOM2200VH and A-L Style Hub

Manufacturer: Square D (Schneider Electric)
Manufacturer #: SC816F200PF
SKU: 25684424
$178.71
Checking Pricing
     
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # SC816F200PF
Product Overview:
Homeline® solar-ready 200A 8-space ring-type semi-flush mount CSED with QOM2200VH and A-L style hub. OH/UG service. Accepts (16) 1-pole circuits/(8) tandem circuit breakers. Suitable for OH service with addition of Tunnel Kit (SCTKP20).
Line Side Main Lug: #4 AWG to 250 kcmil AL/CU; Service Ground Lug: #8 to 2/0 AWG AL/CU; Supplied With Load Side Feed-Thru Lugs For 4 AWG to 250 kcmil AL/CU