Square D (Schneider Electric) Homeline™ Ring-Type Surface and Semi-Flush Mount CSED With Class 320 Manual Bypass | Graybar Store
Square D (Schneider Electric) - Homeline™ Ring-Type Surface and Semi-Flush Mount CSED With Class 320 Manual Bypass
+ / - Hover over image to Zoom
Other Views

    Homeline™ Ring-Type Surface and Semi-Flush Mount CSED With Class 320 Manual Bypass

    Manufacturer: Square D (Schneider Electric)
         

    UL Listed and suitable only for use as service equipment.

    • Ring-Type Meter Socket
    • UL Listed; Suitable Only For Use as Service Equipment
    • Service Disconnect(s) Are Supplied Factory-Installed
    • Supplied With 100% Branch Neutrals; All Unused Terminals May be Used For Equipment Grounding Wires
    • Meets Federal SpecificationW-P-115c as Type 1, Class 2
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Type Ring Type
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Mounting Type
    Service Type
    Price
    SU3040D400CB
    22106255
    400A
    Semi-Flush Mount
    $
    820
    .90
    /
    EA
    22106255
    Amps
    400A
    Mounting Type
    Semi-Flush Mount
    Service Type
    $
    820
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SU3040D300CB
    22109007
    300A
    UG
    $
    2809
    .16
    /
    EA
    22109007
    Amps
    300A
    Mounting Type
    Service Type
    UG
    $
    2809
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22106255 SKU, 22106255 ANALYTICS...
    Service Type
    Price
    $
    820
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22109007 SKU, 22109007 ANALYTICS...
    Service Type
    UG
    Price
    $
    2809
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available