Square D (Schneider Electric) HOM2175SB Homeline™ Residential Surge Protective Devices | Graybar Store
Square D (Schneider Electric) - Homeline™ Residential Surge Protective Devices - HOM2175SB
+ / - Hover over image to Zoom
Other Views

    Homeline™ Residential Surge Protective Devices

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2175SB
    SKU: 93145660
    $108.12
    Checking Pricing
         
    Protection Type:Type 2 Surge Protective Device
    Voltage Configuration:120/240V AC 1-Phase, 3-Wire
    Max. Surge Current:930 Joules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2175SB
    • Max. Surge Current 930 Joules
    • Protection Type Type 2 Surge Protective Device
    • Voltage Configuration 120/240V AC 1-Phase, 3-Wire
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 2 Homeline™ Surge protective device, voltage configuration 120/240V AC 1-Phase, 3-Wire.
    Type 2 Equal protection to circuits and receptacles throughout home
    • Includes an LED indicator
    • Can be used in service entrance locations
    • CSEDs and Homeline load centers
    • Plug-on installation
    • requires 2 spaces
    • UL 1449 3rd Edition Listed