Square D (Schneider Electric) RC816F150C Homeline Meter Main-Ringless Surface Mount | Graybar Store
Square D (Schneider Electric) - Homeline Meter Main-Ringless Surface Mount - RC816F150C
+ / - Hover over image to Zoom
Other Views

    Homeline Meter Main-Ringless Surface Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RC816F150C
    SKU: 94072019
    $505.22
    Checking Pricing
         
    Amps:150A
    Main Breaker:Field Installable
    Branch Circuits:8
    Interrupting Rating:22K
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RC816F150C
    • Amps 150A
    • Branch Circuits 8
    • Interrupting Rating 22K
    • Main Breaker Field Installable
    • Phase 1-Phase
    • Country of Origin MX - Mexico
    Product Overview:
    150 amp 120/240V ringless surface mount meter main.
    • Homeline Ringless Surface mount or convertible to semi-flush Main Breaker CSED
    • Suitable for use as service entrance equipment
    • Accommodates plug-on secondary surge arrestor and features a plug-in design for easy installation
    • Ringless design with no bypass
    • For use with Homeline breakers only
    • NEMA type 3R enclosure for outdoor use
    • 4-jaw meter socket included in design
    • Designed with straight-In mains to save expensive cable and time
    • Thermoplastic interior assembly is among the most rugged in the industry
    • Slot/square drive screws let you use either standard flat blade screwdriver or square-head driver for positive drive and proper torque
    • UL Listed and ANSI Certified