Square D (Schneider Electric) HOM1224L125PGCVP Homeline™ Load Center With Ground Bar, Main Lug, Indoor, 125A 120/240V 1 Phase, 12 Single Pole/24 Tandem (Value Pack) | Graybar Store
Square D (Schneider Electric) - Homeline™ Load Center With Ground Bar, Main Lug, Indoor, 125A 120/240V 1 Phase, 12 Single Pole/24 Tandem (Value Pack) - HOM1224L125PGCVP
+ / - Hover over image to Zoom
Other Views

    Homeline™ Load Center With Ground Bar, Main Lug, Indoor, 125A 120/240V 1 Phase, 12 Single Pole/24 Tandem (Value Pack)

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM1224L125PGCVP
    SKU: 25649679
    $65.16
    Checking Pricing
         
    Voltage (Volts):120/240VAC
    Amps:125A
    Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    Phase:1-Phase
    NEMA Rating:NEMA 1
    Interrupting Rating:22 KA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM1224L125PGCVP
    • Voltage (Volts) 120/240VAC
    • Type Main Lug
    • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
    • Amps 125A
    • Interrupting Rating 22 KA
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homeline™ 125A 120/240V 1 phase indoor main lug load center with ground bar. Max. single pole circuits 12. Max. tandem circuits 24. Accepts plug on neutral breakers. Value pack.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers