Square D (Schneider Electric) HOM60120L225PC Homeline® Load Center, Main Lug, Indoor, 225A 120/240V 1 Phase, 60 Single Pole/120 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Lug, Indoor, 225A 120/240V 1 Phase, 60 Single Pole/120 Tandem - HOM60120L225PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Lug, Indoor, 225A 120/240V 1 Phase, 60 Single Pole/120 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM60120L225PC
    SKU: 25649664
    $429.12
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:60
    Maximum Tandem Circuits:120
    Amps:225A
    Additional Features:Convertible Mains (Lugs)
    Phase:1-Phase
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM60120L225PC
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Convertible Mains (Lugs)
    • Amps 225A
    • Maximum Single Pole Circuits 60
    • Maximum Tandem Circuits 120
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homeline® Main Lug Load Center, 225A, 120/240V, 1 Phase, Indoor, Max. 60 Single Pole/120 Tandem Circuits, Accepts Plug On Neutral Breakers
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers