Square D (Schneider Electric) HOM816L125PC Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 8 Single Pole/16 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 8 Single Pole/16 Tandem - HOM816L125PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 8 Single Pole/16 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM816L125PC
    SKU: 25649666
    $38.30
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:8
    Maximum Tandem Circuits:16
    Amps:125A
    Additional Features:Convertible Mains (Lugs)
    Phase:1-Phase
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM816L125PC
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Convertible Mains (Lugs)
    • Amps 125A
    • Maximum Single Pole Circuits 8
    • Maximum Tandem Circuits 16
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homeline® 125A 120/240V 1 phase indoor main lug load center. Max. single pole circuits 8. Max. tandem circuits 16. Accepts plug on neutral breakers.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers