Square D (Schneider Electric) HOM48L125GC Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 4 Single Pole/8 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 4 Single Pole/8 Tandem - HOM48L125GC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Lug, Indoor, 125A 120/240V 1 Phase, 4 Single Pole/8 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM48L125GC
    SKU: 99539570
    $48.88
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:4
    Maximum Tandem Circuits:8
    Amps:125A
    Additional Features:Fixed Mains - Lugs
    Phase:1-Phase
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM48L125GC
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Fixed Mains - Lugs
    • Amps 125A
    • Maximum Single Pole Circuits 4
    • Maximum Tandem Circuits 8
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® 125A 120/240V 1 phase indoor main lug load center with ground bar. Max. single pole circuits 4. Max. tandem circuits 8.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers