Square D (Schneider Electric) - Homeline™ Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 80 Single Pole/40 Tandem (Value Pack) - HOM4080M200PCAFVP
+ / - Hover over image to Zoom
Other Views

Homeline™ Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 80 Single Pole/40 Tandem (Value Pack)

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM4080M200PCAFVP
SKU: 25649716
$437.35
Checking Pricing
     
Amps:200A
Voltage (Volts):120/240 V AC
Phase:1-PHASE
Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
NEMA Rating:NEMA 1
Interrupting Rating:120/240 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM4080M200PCAFVP
  • Voltage (Volts) 120/240 V AC
  • Type Main Breaker
  • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
  • Amps 200A
  • Interrupting Rating 120/240 V AC
  • NEMA Rating NEMA 1
  • Phase 1-PHASE
Product Overview:
Homeline™ 200A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 80. Max. tandem circuits 40. Includes (1) HOM4080M200PC, (3) HOM120, (2) HOM230 and (3) HOM115PCAFI circuit breakers.
  • Combination Cover
  • Voltage 120/240V 1-Phase
  • Use With HOM Breakers