Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 42 Single Pole/84 Tandem - HOM4284M200PC
+ / - Hover over image to Zoom
Other Views

Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 42 Single Pole/84 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM4284M200PC
SKU: 25649662
$210.74
Checking Pricing
     
Amps:200
Voltage (Volts):120/240V
Phase:1-Phase
Maximum Single Pole Circuits:42
Maximum Tandem Circuits:84
Additional Features:Convertible Mains - Breaker
NEMA Rating:NEMA 1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM4284M200PC
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Convertible Mains - Breaker
  • Amps 200
  • Maximum Single Pole Circuits 42
  • Maximum Tandem Circuits 84
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
Homeline® Main Breaker Load Center, 200A, 120/240V, 1-Phase, Indoor, Max. 30 Single-Pole/60 Tandem Circuits, Accepts Plug-On Neutral Breakers
  • Combination Cover
  • Voltage 120/240V 1-Phase
  • Use With HOM Breakers