Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 20 Single Pole/40 Tandem - HOM2040M200PC
+ / - Hover over image to Zoom
Other Views

Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 20 Single Pole/40 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM2040M200PC
SKU: 25649641
$108.67
Checking Pricing
     
Amps:200
Voltage (Volts):120/240V
Phase:1-Phase
Maximum Single Pole Circuits:20
Maximum Tandem Circuits:40
Additional Features:Convertible Mains - Breaker
NEMA Rating:NEMA 1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM2040M200PC
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Convertible Mains - Breaker
  • Amps 200
  • Maximum Single Pole Circuits 20
  • Maximum Tandem Circuits 40
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
Homeline® Main Breaker Load Center, 200A, 120/240V, 1-Phase, Indoor, Max. 20 Single-Pole/40 Tandem Circuits, Accepts Plug-On Neutral Breakers
  • Combination Cover
  • Voltage 120/240V 1-Phase
  • Use With HOM Breakers