Square D (Schneider Electric) HOM3060M125PC Homeline® Load Center, Main Breaker, Indoor, 125A 120/240V 1-Phase, 30 Single Pole/60 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 125A 120/240V 1-Phase, 30 Single Pole/60 Tandem - HOM3060M125PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Breaker, Indoor, 125A 120/240V 1-Phase, 30 Single Pole/60 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM3060M125PC
    SKU: 25649699
    $386.30
    Checking Pricing
         
    Amps:125A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:30
    Maximum Tandem Circuits:60
    Additional Features:Convertible Mains - Breaker
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM3060M125PC
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Convertible Mains - Breaker
    • Amps 125A
    • Maximum Single Pole Circuits 30
    • Maximum Tandem Circuits 60
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    Homeline® Main Breaker Load Center, 125A, 120/240V, 1-Phase, Indoor, Max. 30 Single-Pole/60 Tandem Circuits, Accepts Plug-On Neutral Breakers
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers