Square D (Schneider Electric) HOM2448M125PC Homeline® Load Center, Main Breaker, Indoor, 125A 120/240V 1 Phase, 24 Single Pole/48 Tandem | Graybar Store
     
Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 125A 120/240V 1 Phase, 24 Single Pole/48 Tandem - HOM2448M125PC
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Breaker, Indoor, 125A 120/240V 1 Phase, 24 Single Pole/48 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2448M125PC
    SKU: 25649650
    $137.99
    Checking Pricing
         
    Amps:125A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:24
    Maximum Tandem Circuits:48
    Additional Features:Convertible Mains - Breaker
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2448M125PC
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Convertible Mains - Breaker
    • Amps 125A
    • Maximum Single Pole Circuits 24
    • Maximum Tandem Circuits 48
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homeline® Main Breaker Load Center, 125A, 120/240V, 1 Phase, Indoor, Max. 24 Single Pole/48 Tandem Circuits, Accepts Plug On Neutral Breakers
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers