Square D (Schneider Electric) - Homeline™ Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 48 Single Pole/24 Tandem (Value Pack) - HOM2448M100PCVP
+ / - Hover over image to Zoom
Other Views

Homeline™ Load Center, Main Breaker, Indoor, 100A 120/240V 1-Phase, 48 Single Pole/24 Tandem (Value Pack)

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM2448M100PCVP
SKU: 25649649
$74.64
Checking Pricing
     
Amps:100 A
Voltage (Volts):120/240 V AC
Phase:1-PHASE
Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
NEMA Rating:NEMA 1
Interrupting Rating:120/240 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM2448M100PCVP
  • Voltage (Volts) 120/240 V AC
  • Type Main Breaker
  • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
  • Amps 100 A
  • Interrupting Rating 120/240 V AC
  • NEMA Rating NEMA 1
  • Phase 1-PHASE
Product Overview:
Homeline™ 100A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 48. Max. tandem circuits 24. Accepts plug-on neutral breakers. Includes (1) HOM2448M100PC, (3) HOM120 and (2) HOM230 circuit breakers.
  • Combination Cover
  • Voltage 120/240V 1-Phase
  • Use With HOM Breakers