Square D (Schneider Electric) HOM2040M150PTBP Homeline® Indoor Convertible 150A Main Breaker Load Center, Plug On Neutral, 20 Space/40 Circuit, Bulk Pack | Graybar Store
Square D (Schneider Electric) - Homeline® Indoor Convertible 150A Main Breaker Load Center, Plug On Neutral, 20 Space/40 Circuit, Bulk Pack - HOM2040M150PTBP
+ / - Hover over image to Zoom
Other Views

    Homeline® Indoor Convertible 150A Main Breaker Load Center, Plug On Neutral, 20 Space/40 Circuit, Bulk Pack

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2040M150PTBP
    SKU: 25649640
    $796.51
    Checking Pricing
         
    Phase:1-Phase
    Voltage (Volts):120/240V
    Amps:150A
    Maximum Single Pole Circuits:20
    Maximum Tandem Circuits:40
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2040M150PTBP
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Amps 150A
    • Maximum Single Pole Circuits 20
    • Maximum Tandem Circuits 40
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D by Schneider Electric Homeline® Bulk Pack 150 Amp 20 Space 40 Circuit Indoor Convertible Main Breaker Load Center (Plug on Neutral Ready)