Square D (Schneider Electric) HOM120HM Homeline™ High Magnetic (HM) Plug-On Circuit Breaker, 1-Pole 120/240VAC, 10kA | Graybar Store
Square D (Schneider Electric) - Homeline™ High Magnetic (HM) Plug-On Circuit Breaker, 1-Pole 120/240VAC, 10kA - HOM120HM
+ / - Hover over image to Zoom
Other Views

    Homeline™ High Magnetic (HM) Plug-On Circuit Breaker, 1-Pole 120/240VAC, 10kA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM120HM
    SKU: 97181775
    $13.13
    Checking Pricing
         
    Interrupt Rating:10 kA
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:20A
    Voltage (Volts):120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM120HM
    • Voltage (Volts) 120 V AC
    • Amps 20A
    • Mounting Type Plug-On
    • Pole 1-Pole
    • Interrupt Rating 10 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline™ High Magnetic Trip Circuit Breaker, Amps: 20 A, Interrupt Rating: 10 kA, Plug-In Mount, Pole: 1, Voltage (Volts): 120 V AC