Square D (Schneider Electric) - Homeline® 1-Pole 40A 120/240V Plug-On Circuit Breaker - HOM140
+ / - Hover over image to Zoom
Other Views

Homeline® 1-Pole 40A 120/240V Plug-On Circuit Breaker

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM140
SKU: 88313874
$16.83
Checking Pricing
     
Mounting Type:Plug-On
Pole:1
Amps:40 Amp
Interrupting Rating:10kA
Voltage (Volts):120/240V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM140
  • Voltage (Volts) 120/240V
  • Amps 40 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole 1
Product Overview:
Homeline® 40A 120/240V 1-pole plug-on circuit breaker. Interrupting rating 10kA.
  • Plug-on design, easy to install
  • Switching duty rating (SWD) for one-pole breakers
  • Compatible with Homeline® load centers and CSED devices
  • 120/240-Volt AC
  • 10,000 AIR
  • Limited Lifetime Warranty