Square D (Schneider Electric) HOM230GFI Homeline® Circuit Breaker, Plug In, Built In GFI, 2 Pole, 30A 120/240V | Graybar Store
Square D (Schneider Electric) - Homeline® Circuit Breaker, Plug In, Built In GFI, 2 Pole, 30A 120/240V - HOM230GFI
+ / - Hover over image to Zoom
Other Views

    Homeline® Circuit Breaker, Plug In, Built In GFI, 2 Pole, 30A 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM230GFI
    SKU: 92137573
    $146.74
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:30A
    Interrupting Rating:10kA
    Additional Features:GFCI
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM230GFI
    • Voltage (Volts) 120/240V
    • Additional Features GFCI
    • Amps 30A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® HACR rated 30A 120/240V 2 pole plug on circuit breaker with built in GFI. Interrupting rating 10kA.
    • GFCI circuit breaker is designed for overload and short-circuit protection, combined with Class A ground fault protection.
    • Class A denotes a ground fault circuit interrupter that will trip when a fault current to ground is 6 milliamperes or more.
    • This breaker is compatible with Homeline® load centers and CSED devices.
    • The ANSI-certified and UL-listed unit is rated for 120 VAC and 10,000 AIR.
    • Homeline® circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class.
    • Designed exclusively for the residential market, Homeline® products offer everything you need to distribute electricity throughout your home.
    • Plug-on design, easy to install.
    • Compatible with Homeline® load centers and CSED devices.
    • Limited Lifetime Warranty.