Square D (Schneider Electric) - Homeline® Circuit Breaker, Plug-In, Built-In GFI, 2-Pole, 20A 120/240V - HOM220GFI
+ / - Hover over image to Zoom
Other Views

Homeline® Circuit Breaker, Plug-In, Built-In GFI, 2-Pole, 20A 120/240V

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM220GFI
SKU: 92137572
$142.02
Checking Pricing
     
Mounting Type:Plug-On
Pole:2
Amps:20 Amp
Interrupting Rating:10kA
Additional Features:GFCI
Voltage (Volts):120/240V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM220GFI
  • Voltage (Volts) 120/240V
  • Additional Features GFCI
  • Amps 20 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole 2
Product Overview:
Homeline® HACR-rated 20A 120/240V 2-pole plug-on circuit breaker with built-in GFI. Interrupting rating 10kA.
  • GFCI circuit breaker is designed for overload and short-circuit protection, combined with Class A ground fault protection.
  • Class A denotes a ground fault circuit interrupter that will trip when a fault current to ground is 6 milliamperes or more.
  • This breaker is compatible with Homeline® load centers and CSED devices.
  • The ANSI-certified and UL-listed unit is rated for 120 VAC and 10,000 AIR.
  • Homeline® circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class.
  • Designed exclusively for the residential market, Homeline® products offer everything you need to distribute electricity throughout your home.
  • Plug-on design, easy to install.
  • Compatible with Homeline® load centers and CSED devices.
  • Limited Lifetime Warranty.