Square D (Schneider Electric) HOM120 Homeline® 1-Pole 20A 120/240V Plug-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Homeline® 1-Pole 20A 120/240V Plug-On Circuit Breaker - HOM120
+ / - Hover over image to Zoom
Other Views

    Homeline® 1-Pole 20A 120/240V Plug-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM120
    SKU: 88313876
    $6.05
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:20A
    Interrupting Rating:10kA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM120
    • Voltage (Volts) 120/240V
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    Product Overview:
    Homeline® 20A 120/240V 1-pole plug-on circuit breaker. Interrupting rating 10kA.
    • Plug-on design, easy to install
    • Switching duty rating (SWD) for one-pole breakers
    • Compatible with Homeline® load centers and CSED devices
    • 120/240-Volt AC
    • 10,000 AIR
    • Limited Lifetime Warranty