Square D (Schneider Electric) HOM24L70RB Homeline® 70A 120/240V 1 Phase Raintight NEMA 3R Main Lug Load Center, 2 Single Pole/4 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® 70A 120/240V 1 Phase Raintight NEMA 3R Main Lug Load Center, 2 Single Pole/4 Tandem - HOM24L70RB
+ / - Hover over image to Zoom
Other Views

    Homeline® 70A 120/240V 1 Phase Raintight NEMA 3R Main Lug Load Center, 2 Single Pole/4 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM24L70RB
    SKU: 88313854
    $40.80
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:2
    Amps:70A
    Additional Features:Raintight
    Maximum Tandem Circuits:4
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM24L70RB
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Raintight
    • Amps 70A
    • Maximum Single Pole Circuits 2
    • Maximum Tandem Circuits 4
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® 70A 120/240V 1 phase raintight NEMA 3R main lug load center. Max. single pole circuits 2. Max. tandem circuits 4.
    • Raintight Cover
    • Voltage 120/240V 3-Phase
    • Use With HOM Breakers