Square D (Schneider Electric) - Homeline® 70A 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover, 2 Single Pole/4 Tandem - HOM24L70S
+ / - Hover over image to Zoom
Other Views

Homeline® 70A 120/240V 1-Phase Indoor Main Lug Load Center With Surface Cover, 2 Single Pole/4 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM24L70S
SKU: 88313855
$23.19
Checking Pricing
     
Maximum Single Pole Circuits:2
Amps:70
Maximum Tandem Circuits:4
Voltage (Volts):120/240V
Additional Features:Surface Cover
Phase:1-Phase
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM24L70S
  • Voltage (Volts) 120/240V
  • Type Main Lug
  • Additional Features Surface Cover
  • Amps 70
  • Maximum Single Pole Circuits 2
  • Maximum Tandem Circuits 4
  • Phase 1-Phase
Product Overview:
Homeline® 70A 120/240V 1-phase indoor main lug load center with surface cover. Max. single-pole circuits 2. Max. tandem circuits 4.
The Square D Homeline® indoor convertible main lug load center is UL listed for residential and commercial power distribution.