Square D (Schneider Electric) HOM24L70F Homeline® 70A 120/240V 1 Phase Indoor Main Lug Load Center With Flush Cover, 2 Single Pole/4 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® 70A 120/240V 1 Phase Indoor Main Lug Load Center With Flush Cover, 2 Single Pole/4 Tandem - HOM24L70F
+ / - Hover over image to Zoom
Other Views

    Homeline® 70A 120/240V 1 Phase Indoor Main Lug Load Center With Flush Cover, 2 Single Pole/4 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM24L70F
    SKU: 88313856
    $23.43
    Checking Pricing
         
    Additional Features:Fixed Mains - Lugs
    Amps:70A
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM24L70F
    • Voltage (Volts) 120/240VAC
    • Type Main Lug
    • Additional Features Fixed Mains - Lugs
    • Amps 70A
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® Main Lug Load Center With Flush Cover, 70A, 120/240V, 1 Phase, Indoor, Max. 2 Single Pole/4 Tandem Circuits
    The Square D Homeline® indoor convertible main lug load center is UL listed for residential and commercial power distribution.