Square D (Schneider Electric) SU3040D400CB Homeline™ 400A Ring-Type Surface and Semi-Flush Mount CSED With Class 320 Manual Bypass, 30 Spaces | Graybar Store
Square D (Schneider Electric) - Homeline™ 400A Ring-Type Surface and Semi-Flush Mount CSED With Class 320 Manual Bypass, 30 Spaces - SU3040D400CB
+ / - Hover over image to Zoom
Other Views

    Homeline™ 400A Ring-Type Surface and Semi-Flush Mount CSED With Class 320 Manual Bypass, 30 Spaces

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SU3040D400CB
    SKU: 22106255
    $820.90
    Checking Pricing
         
    Amps:400A
    Mounting Type:Semi-Flush Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SU3040D400CB
    • Type Ring Type
    • Amps 400A
    • Mounting Type Semi-Flush Mount
    Product Overview:
    Homeline™ 400A ring-type surface and semi-flush mount Combination Service Entrance Device (CSED) with Class 320 manual bypass and QDL22200 service disconnect. Underground service. Max. 40 single-pole circuits and 10 tandem breakers.
    • Ring-Type Meter Socket
    • UL Listed; Suitable Only For Use as Service Equipment
    • Service Disconnect(s) Are Supplied Factory-Installed
    • Supplied With 100% Branch Neutrals; All Unused Terminals May be Used For Equipment Grounding Wires
    • Meets Federal SpecificationW-P-115c as Type 1, Class 2