Square D (Schneider Electric) - Homeline® 30/20A 120/240V 1-Pole Tandem Plug-On Circuit Breaker - HOMT3020
+ / - Hover over image to Zoom
Other Views

Homeline® 30/20A 120/240V 1-Pole Tandem Plug-On Circuit Breaker

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOMT3020
SKU: 99517352
$23.67
Checking Pricing
     
Mounting Type:Plug-On
Pole:1
Amps:30/20 Amp
Interrupting Rating:10kA
Additional Features:Tandem
Voltage (Volts):120/240V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOMT3020
  • Voltage (Volts) 120/240V
  • Additional Features Tandem
  • Amps 30/20 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole 1
Product Overview:
Homeline® Tandem Circuit Breaker, Plug-On, 30/20A, 1-Pole, 120/240V, 10kA
  • Plug-on design, easy to install
  • Compatible with Homeline® load centers and CSED devices
  • 120/240-Volt AC
  • 10,000 AIR
  • Limited Lifetime Warranty