Square D (Schneider Electric) HOMT3015 Homeline® 30/15A 120/240V 1-Pole Tandem Plug-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Homeline® 30/15A 120/240V 1-Pole Tandem Plug-On Circuit Breaker - HOMT3015
+ / - Hover over image to Zoom
Other Views

    Homeline® 30/15A 120/240V 1-Pole Tandem Plug-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOMT3015
    SKU: 99534500
    $24.74
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:30/15A
    Interrupting Rating:10kA
    Additional Features:Tandem
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOMT3015
    • Voltage (Volts) 120/240V
    • Additional Features Tandem
    • Amps 30/15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    Product Overview:
    Homeline® 30/15A 120/240V 1-pole plug-on tandem circuit breaker. Interrupting rating 10kA.
    • Plug-on design, easy to install
    • Compatible with Homeline® load centers and CSED devices
    • 120/240-Volt AC
    • 10,000 AIR
    • Limited Lifetime Warranty