Square D (Schneider Electric) HOML2225 Homeline® 225A 2 Pole Plug On Sub Feed Lugs | Graybar Store
Square D (Schneider Electric) - Homeline® 225A 2 Pole Plug On Sub Feed Lugs - HOML2225
+ / - Hover over image to Zoom
Other Views

    Homeline® 225A 2 Pole Plug On Sub Feed Lugs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOML2225
    SKU: 22071050
    $339.91
    Checking Pricing
         
    Use With:For feeding current to different location. Not pro
    Amps:225A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOML2225
    • Amps 225A
    • Accessory Type Circuit Breaker Sub Feed Lug
    • Use With For feeding current to different location. Not pro
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® 225A 2 pole plug on sub feed lugs (2 spaces required).