Square D (Schneider Electric) - Homeline™ 200A Ringless Surface-Mount Rainproof Meter Main For A Style Hub, OH/UG - RC12L200C
+ / - Hover over image to Zoom
Other Views

Homeline™ 200A Ringless Surface-Mount Rainproof Meter Main For A Style Hub, OH/UG

Manufacturer: Square D (Schneider Electric)
Manufacturer #: RC12L200C
SKU: 96075904
$148.53
Checking Pricing
     
Amps:200 A,200 A
Mounting Type:SURFACE
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # RC12L200C
  • Amps 200 A,200 A
  • Mounting Type SURFACE
Product Overview:
Homeline™ 200A ringless surface-mount rainproof meter main for A style hub. Overhead/underground service. Line side main lugs 6 AWG to 350 kcmil. Service ground lug 12 to 2/0 AWG.