Square D (Schneider Electric) - Homeline™ 200A Ringless Surface-Mount Rainproof All-In-One CSED With Horn Bypass, 40 Single-Pole/20 Tandem - RC2040M200CH
+ / - Hover over image to Zoom
Other Views

Homeline™ 200A Ringless Surface-Mount Rainproof All-In-One CSED With Horn Bypass, 40 Single-Pole/20 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: RC2040M200CH
SKU: 95023815
$208.93
Checking Pricing
     
Amps:200 A,200 A,200 A
Mounting Type:SURFACE
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # RC2040M200CH
  • Amps 200 A,200 A,200 A
  • Mounting Type SURFACE
Product Overview:
Homeline™ 200A ringless surface-mount rainproof all-in-one Combination Service Entrance Device (CSED) with QOM2200VH service disconnect and horn bypass. Overhead/underground service. Max. 40 single-pole circuits and 20 tandem breakers.
  • Rign or Ringless Type Meter Socket Designs Available
  • UL Listed; Suitable Only For Use as Service Equipment
  • Meets EUSERC Standards
  • Service Disconnect(s) Supplied Factory-Installed
  • Supplied With 100% Branch Neutrals; All Unused Terminals May be Used For Equipment Grounding Wires
  • Meets Federal Specification W-P-115c as Type 1, Class 2