Square D (Schneider Electric) HOM3060M200PCEP Homeline® 200A 120/240V 1 Phase Indoor Main Breaker Load Center With Extended Panel Cover, 30 Single Pole/60 Tandem | Graybar Store
Square D (Schneider Electric) - Homeline® 200A 120/240V 1 Phase Indoor Main Breaker Load Center With Extended Panel Cover, 30 Single Pole/60 Tandem - HOM3060M200PCEP
+ / - Hover over image to Zoom
Other Views

    Homeline® 200A 120/240V 1 Phase Indoor Main Breaker Load Center With Extended Panel Cover, 30 Single Pole/60 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM3060M200PCEP
    SKU: 25649706
    $456.23
    Checking Pricing
         
    Additional Features:Convertible Mains - Breaker
    Amps:200A
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Voltage (Volts):120/240VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM3060M200PCEP
    • Voltage (Volts) 120/240VAC
    • Type Main Breaker
    • Additional Features Convertible Mains - Breaker
    • Amps 200A
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    Homeline® 200A 120/240V 1 phase indoor main breaker load center with extended panel cover. Max. single pole circuits 30. Max. tandem circuits 60. Accepts plug on neutral breakers.