Square D (Schneider Electric) HOM40M200C Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 40 Single Pole | Graybar Store
Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 40 Single Pole - HOM40M200C
+ / - Hover over image to Zoom
Other Views

    Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 40 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM40M200C
    SKU: 88313833
    $1,084.41
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:40
    Maximum Tandem Circuits:0
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM40M200C
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Standard
    • Amps 200A
    • Maximum Single Pole Circuits 40
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    Product Overview:
    Homeline® 200A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 40.
    • Combination Cover
    • Voltage 120/240V 1-Phase
    • Use With HOM Breakers