Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 40 Single Pole/80 Tandem - HOM4080M200PC
+ / - Hover over image to Zoom
Other Views

Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 40 Single Pole/80 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM4080M200PC
SKU: 25649714
$170.18
Checking Pricing
     
Amps:200
Voltage (Volts):120/240V
Phase:1-Phase
Maximum Single Pole Circuits:40
Maximum Tandem Circuits:80
Additional Features:Accepts Plug-On Neutral Breakers
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM4080M200PC
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Accepts Plug-On Neutral Breakers
  • Amps 200
  • Maximum Single Pole Circuits 40
  • Maximum Tandem Circuits 80
  • Phase 1-Phase
Product Overview:
Homeline® 200A 120/240V 1-phase indoor main breaker load center. Max. single-pole circuits 40. Max. tandem circuits 80. Accepts plug-on neutral breakers.
  • Combination Cover
  • Voltage 120/240V 1-Phase
  • Use With HOM Breakers