Square D (Schneider Electric) - Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 30 Single Pole/60 Tandem - HOM3060M200PCVP
+ / - Hover over image to Zoom
Other Views

Homeline® Load Center, Main Breaker, Indoor, 200A 120/240V 1-Phase, 30 Single Pole/60 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOM3060M200PCVP
SKU: 25649707
Checking Pricing
     
Amps:200
Voltage (Volts):120/240V
Phase:1-Phase
Maximum Single Pole Circuits:30
Maximum Tandem Circuits:60
Additional Features:Accepts Plug-On Neutral Breakers, Includes (3) 1-Pole and (2) 2-Pole Breakers
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOM3060M200PCVP
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Accepts Plug-On Neutral Breakers, Includes (3) 1-Pole and (2) 2-Pole Breakers
  • Amps 200
  • Maximum Single Pole Circuits 30
  • Maximum Tandem Circuits 60
  • Phase 1-Phase
Product Overview:
Homeline® 200A 120/240V 1-phase indoor main breaker load center with (3) 1-pole and (2) 2-pole breakers. Max. single-pole circuits 30. Max. tandem circuits 60. Accepts plug-on neutral breakers.
Includes (3) HOM120 Homeline® 20 Amp single-pole circuit breakers, (2) HOM230 Homeline® 30 Amp double-pole circuit breakers and a combination flush/surface cover