Square D (Schneider Electric) HOM2150 Homeline™ 2 Pole Plug On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Homeline™ 2 Pole Plug On Circuit Breaker - HOM2150
+ / - Hover over image to Zoom
Other Views

    Homeline™ 2 Pole Plug On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2150
    SKU: 88313821
    $398.37
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:150A
    Voltage (Volts):120/240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2150
    • Voltage (Volts) 120/240 V AC
    • Amps 150A
    • Mounting Type Plug-On
    Product Overview:
    Homeline™ Miniature Circuit Breaker, Amps: 150 A, Interrupt Rating: 10 kA, Plug In Mount, Pole: 2, Voltage (Volts): 120/240 V AC