Square D (Schneider Electric) HOM2200BB Homeline® 2 Pole 200A 120/240V Plug On Circuit Breaker, Common Trip | Graybar Store
Square D (Schneider Electric) - Homeline® 2 Pole 200A 120/240V Plug On Circuit Breaker, Common Trip - HOM2200BB
+ / - Hover over image to Zoom
Other Views

    Homeline® 2 Pole 200A 120/240V Plug On Circuit Breaker, Common Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM2200BB
    SKU: 22069845
    $422.04
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:200A
    Interrupting Rating:10kA
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM2200BB
    • Voltage (Volts) 120/240V
    • Amps 200A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® Circuit Breaker, Plug On, 200A, 2 Pole, 120/240V, 10kA, Requires 4 Spaces, Use Only in Single Phase Panel Rated 150A or Greater
    • The Square D by Schneider Electric Homeline® Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system.
    • This breaker is compatible with Homeline® load centers and CSED devices.
    • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
    • Designed exclusively for the residential market, Homeline® products offer everything you need to distribute electricity throughout your home.
    • Plug-on design, easy to install.
    • Limited Lifetime Warranty.