Square D (Schneider Electric) HOMT2020225 Homeline® (2) 1-Pole 20A and (1) 2-Pole 25A Common-Trip Tandem Plug-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Homeline® (2) 1-Pole 20A and (1) 2-Pole 25A Common-Trip Tandem Plug-On Circuit Breaker - HOMT2020225
+ / - Hover over image to Zoom
Other Views

    Homeline® (2) 1-Pole 20A and (1) 2-Pole 25A Common-Trip Tandem Plug-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOMT2020225
    SKU: 99525471
    $57.09
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:(2) 1-Pole, (1) 2-Pole
    Amps:20/20/25A
    Interrupting Rating:10kA
    Additional Features:Quad Tandem
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOMT2020225
    • Voltage (Volts) 120/240V
    • Additional Features Quad Tandem
    • Amps 20/20/25A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole (2) 1-Pole, (1) 2-Pole
    Product Overview:
    Homeline® Tandem Circuit Breaker, Plug-On, Common Trip, (2) 1-Pole 20A and (1) 2-Pole 25A, 120/240V, 10kA
    • Common Trip
    • (2) 1-Pole Outside, (1) 2-Pole Inside Pole
    • 120/240 Vac At 50/60 Hz (Ul/CSA)
    • Interrupting Rating 10 Kiloampere
    • Plug On Mounting
    • Approval UL
    • Used On Homeline® Load Center