Square D (Schneider Electric) - Homeline® (2) 1-Pole 15A and (1) 2-Pole 50A Common-Trip Tandem Plug-On Circuit Breaker - HOMT1515250
+ / - Hover over image to Zoom
Other Views

Homeline® (2) 1-Pole 15A and (1) 2-Pole 50A Common-Trip Tandem Plug-On Circuit Breaker

Manufacturer: Square D (Schneider Electric)
Manufacturer #: HOMT1515250
SKU: 99524447
$24.42
Checking Pricing
     
Mounting Type:Plug-On
Pole:(2) 1-Pole, (1) 2-Pole
Amps:15/15/50 Amp
Interrupting Rating:10kA
Additional Features:Quad Tandem
Voltage (Volts):120/240V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # HOMT1515250
  • Voltage (Volts) 120/240V
  • Additional Features Quad Tandem
  • Amps 15/15/50 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole (2) 1-Pole, (1) 2-Pole
Product Overview:
Homeline® (2) 1-Pole 15A and (1) 2-Pole 50A 120/240V common-trip tandem plug-on circuit breaker. Interrupting rating 10 kA.
  • Common Trip
  • (2) 1-Pole Outside, (1) 2-Pole Inside Pole
  • 120/240 Vac At 50/60 Hz (Ul/CSA)
  • Interrupting Rating 10 Kiloampere
  • Plug On Mounting
  • Approval UL
  • Used On Homeline® Load Center