Square D (Schneider Electric) HOM115PCAFI Homeline® Circuit Breaker, Plug In, Plug On Neutral, 1 Pole, 15A 120V | Graybar Store
Square D (Schneider Electric) - Homeline® Circuit Breaker, Plug In, Plug On Neutral, 1 Pole, 15A 120V - HOM115PCAFI
+ / - Hover over image to Zoom
Other Views

    Homeline® Circuit Breaker, Plug In, Plug On Neutral, 1 Pole, 15A 120V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HOM115PCAFI
    SKU: 25651668
    $42.29
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:15A
    Interrupting Rating:10kA
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HOM115PCAFI
    • Voltage (Volts) 120V
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Homeline® 15A 120V 1 pole combination arc fault circuit interrupter with plug on neutral. Interrupting rating 10kA.
    • Faster Installation, Fewer Connections
    • Thermal Magnetic Molded Case For Extra Protection
    • Saves Wire; Fully Distributed Split Neutral Bar
    • Frees Gutter Space; No Pigtails
    • Easier Troubleshooting; Time Saver Diagnostics Provide Additional Circuit Information at the Touch of a Button
    • Faster and Easier Wiring; All Spaces Accept Tandems